Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nu-Calgon Odor Neutralizer, Gel, 3 lb. Size 61013

Odor Neutralizer, Gel, 3 lb. Size (Discontinued)

  • Mfr # 61013
  • Zoro # G2764148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61013
Zoro #
G2764148
UPC #
745310018030
Country of Origin
United States

Dimensions

Size
3 lb
Treatment Size
3 lb per 400 sq ft

Details

Item
Room Odor Neutralizer
Color
White
Form
Gel
Food Grade
Not Food Safe
Application
Basements, Boats, Cars, Hospitals, Hotels, Locker Rooms, Nursing Homes, Residential
Special Features
600 sq ft Coverage for Up to 30 days, Cherry Fragance
Biodegradable
Non-Biodegradable
Non-Toxic
Yes
Standards
OSHA Hazard Communication Standard
Product Type
Room Odor Neutralizer
Series
ClenAir CherryAir
Container Type
Pail
Scent
Cherry
Toxicity
Non-Toxic
Biodegradability
Non-Biodegradable
Cleaning
Non-Cleaner
Disinfecting
Non-Disinfectant
Deodorizing
Deodorant
Coverage
1,200 sq ft
Treatment Frequency
30 day

Description

Room Odor Neutralizer, Gel, Size 3 lb, Color White, Application Basements, Boats, Cars, Hospitals, Hotels, Locker Rooms, Nursing Homes, Residential, Non-Toxic Yes, Biodegradable Non-Biodegradable, Standards OSHA Hazard Communication Standard, Special Features 600 sq ft Coverage for Up to 30 days, Cherry Fragance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.