Freeze Protectant, Blue, 5 gal, Pail

  • Mfr # 4188-16

  • Zoro # G310354685


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Application
Refrigerators, Secondary Coolant Systems
Color
Blue
Series
Freez-Kontr'l 35
Size
5 gal
Standards
ASTM D1384
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4188-16
Zoro #
G310354685
UPC #
681001418782
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Freeze Protectant
Application
Refrigerators, Secondary Coolant Systems
Color
Blue
Series
Freez-Kontr'l 35
Standards
ASTM D1384
Container Type
Pail
Temp. Range
-60 Degrees to 230 Degrees F
Freeze Protectant
Propylene Glycol
Boiling Point
212 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Fluid Color
Blue
Container Color
Blue
Volume
5 gal
Product Type
Freeze Protectant
Glycol Inhibition
Inhibited
For Fluid
Water
Operating Temperature - Maximum
230 Degrees F
Freeze Protection Temperature
-60 Degrees F
Corrosion Protection Concentration - Minimum
30 %
Burst Protection Temperature
-100 Degrees F
Concentration
35 %

Description

Freeze Protectant, 5 gal, Temp. Range -60 Degrees to 230 Degrees F, Color Blue, Refrigerators, Secondary Coolant Systems

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.