Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propylene Glycol, 55 gal.

  • Mfr # 4188-03

  • Zoro # G3770728


product price: $2,480.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Application
Freeze Protection
Color
Blue
Series
Freez-Kontr'l 95/5
Size
55 gal
Standards
ASTM D1384
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4188-03
Zoro #
G3770728
UPC #
681001418898
Country of Origin
United States

Dimensions

Size
55 gal

Details

Item
Freeze Protectant
Application
Freeze Protection
Color
Blue
Series
Freez-Kontr'l 95/5
Standards
ASTM D1384
Temp. Range
-76 Degrees to 360 Degrees F
Container Type
Drum
Glycol Inhibition
Inhibited
Fluid Color
Blue
Corrosion Protection Concentration - Minimum
30 %
Operating Temperature - Minimum
-60 Degrees F
For Fluid
Water
Burst Protection Temperature
-100 Degrees F
Operating Temperature - Maximum
230 Degrees F
Concentration
95 %
Container Color
Blue
Boiling Point
212 Degrees F
Freeze Protection Temperature
-60 Degrees F
Product Type
Freeze Protectant
Freeze Protectant
Propylene Glycol
Volume
55 gal
pH Level
Alkaline

Description

Freeze Protectant, 55 gal, Temp. Range -76 Degrees to 360 Degrees F, Color Blue, Freeze Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.