Refrigerant Evac Pump Oil, 1 gal, Bottle
Mfr # 4383-07
Zoro # G112923720
product price: $45.79
/eaKey Features
Compatible Series
Cal-Vac
Viscosity Index
100
Viscosity @ 40 C
225 SUS
SAE Viscosity Grade
30.5
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4383-07
Zoro #
G112923720
UPC #
681001438346
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Refrigerant Evacuation Pump Oil
Compatible Series
Cal-Vac
Viscosity Index
100
Viscosity @ 40 C
225 SUS
SAE Viscosity Grade
30.5
Container Type
Bottle
Series
Cal-Vac
Lubricant Type
Mineral Oil
Color
Clear
Compatible Brand
General
Flash Point
425 Degrees F
ISO Viscosity Grade
ISO-46
Description
Refrigerant Evacuation Pumps
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.