Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerant Evac Pump Oil, 1 pt, Bottle

  • Mfr # 4383-34

  • Zoro # G812923556


product price: $13.85
/ea

Key Features

ISO Viscosity Grade
ISO-46
Viscosity Index
100
Series
Cal-Vac
Container Size
1 pt
Viscosity @ 40 C
225 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4383-34
Zoro #
G812923556
UPC #
681001438308
Country of Origin
United States

Dimensions

Container Size
1 pt

Details

Item
Refrigerant Evacuation Pump Oil
ISO Viscosity Grade
ISO-46
Viscosity Index
100
Series
Cal-Vac
Viscosity @ 40 C
225 SUS
Container Type
Bottle
SAE Viscosity Grade
30.5
Lubricant Type
Mineral Oil
Flash Point
425 Degrees F
Compatible Brand
General
Compatible Series
Cal-Vac
Color
Clear

Description

Refrigerant Evacuation Pumps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.