Zoro Homepage

Refrigerant Evac Pump Oil, 1 qt, Bottle

  • Mfr # 4383-24

  • Zoro # G912923524


product price: $19.89
/ea

Key Features

Container Size
1 qt
ISO Viscosity Grade
ISO-46
SAE Viscosity Grade
30.5
Compatible Series
Cal-Vac
Viscosity Index
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4383-24
Zoro #
G912923524
UPC #
681001438322
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Refrigerant Evacuation Pump Oil
ISO Viscosity Grade
ISO-46
SAE Viscosity Grade
30.5
Compatible Series
Cal-Vac
Viscosity Index
100
Series
Cal-Vac
Flash Point
425 Degrees F
Lubricant Type
Mineral Oil
Viscosity @ 40 C
225 SUS
Compatible Brand
General
Color
Clear
Container Type
Bottle

Description

Refrigerant Evacuation Pumps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.