Refrigerant Leak Kit, 1-1/2 to 5 Tons
Mfr # 4050-02
Zoro # G3936475
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Application
Seals and Prevents Leaks In Air Conditioning and Refrigeration Systems
Series
EasySeal 2+1
For Use With
1-1/2 to 5 tons Systems
Includes
2 Cans Of Leak Repair Sealant and Hose Kit
Container Type
Can
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4050-02
Zoro #
G3936475
UPC #
681001405027
Country of Origin
United States
Dimensions
Container Size
2.5 oz
For System Size
5 ton
Details
Item
Refrigerant Leak Sealant
Application
Seals and Prevents Leaks In Air Conditioning and Refrigeration Systems
Series
EasySeal 2+1
For Use With
1-1/2 to 5 tons Systems
Includes
2 Cans Of Leak Repair Sealant and Hose Kit
Container Type
Can
Dye Type
Universal/POE
Product Type
Refrigerant Leak Sealant
Number of Containers
2
For Refrigerant Group
CFC, CO2, HC, HCFC, HFC, HFO, Propane
For Media
Mineral Oil, Refrigerants
For Refrigerant Type
R-134A, R-22, R-290, R-32, R-407C, R-410A, R-600A, R-454B
Application Method
Injected
Tools Included
Hose Kit
Indication Method
Non-Fluorescent
A2L Compatibility
A2L Compatible
Description
Refrigerant Leak Repair Kit, Application Seals And Prevents Leaks In Air Conditioning and Refrigeration Systems, For Use With 1-1/2 to 5 tons Systems, Includes 2 Cans Of Leak Repair and Hose Kit
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.