Zoro Homepage

Refrigerant Leak Sealant, 0.1 oz, Tube

  • Mfr # 4050-08

  • Zoro # G2102016


product price: $69.29
/ea

Key Features

Application
Seals and Prevents Leaks In Air Conditioning and Refrigeration Systems
Series
EasySeal Ultimate LS
For Use With
Up to 10 tons System
Includes
Injector System
Product Type
Refrigerant Leak Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050-08
Zoro #
G2102016
UPC #
681001405089
Country of Origin
United States

Dimensions

Container Size
0.1 oz
For System Size
10 ton

Details

Item
Refrigerant Leak Sealant
Application
Seals and Prevents Leaks In Air Conditioning and Refrigeration Systems
Series
EasySeal Ultimate LS
For Use With
Up to 10 tons System
Includes
Injector System
Product Type
Refrigerant Leak Sealant
Container Type
Tube
Dye Type
Universal/POE
Indication Method
Non-Fluorescent
For Refrigerant Group
CFC, CO2, HC, HCFC, HFC, HFO, Propane
A2L Compatibility
A2L Compatible
For Media
Refrigerants
Application Method
Injected
Tools Included
Direct Inject Cartridge
For Refrigerant Type
R-134A, R-22, R-290, R-32, R-407C, R-410A, R-600A, R-454B
Number of Containers
1

Description

Refrigerant Leak Repair Sealant, Application Seals and Prevents Leaks In Air Conditioning and Refrigeration Systems, For Use With Up to 5 tons System, Includes Injector System

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.