Refrigerant Leak Sealant, Up to 5tons, PK6
Mfr # 4050-07
Zoro # G2102025
product price: $522.99
/pk 6, $87.17/ea
Free Shipping & Returns
Key Features
Application
Seals and Prevents Leaks In Air Conditioning and Refrigeration Systems
Series
EasySeal Ultimate LS
Includes
Injector System
For Use With
Up to 5 tons System
Product Type
Refrigerant Leak Sealant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4050-07
Zoro #
G2102025
UPC #
681001405072
Country of Origin
United States
Dimensions
Container Size
0.1 oz
For System Size
10 ton
Details
Item
Refrigerant Leak Sealant
Application
Seals and Prevents Leaks In Air Conditioning and Refrigeration Systems
Series
EasySeal Ultimate LS
Includes
Injector System
For Use With
Up to 5 tons System
Product Type
Refrigerant Leak Sealant
Dye Type
Universal/POE
Container Type
Tube
For Media
Refrigerants
Number of Containers
6
Tools Included
Direct Inject Cartridge
Indication Method
Non-Fluorescent
Application Method
Injected
A2L Compatibility
A2L Compatible
For Refrigerant Type
R-134A, R-22, R-290, R-32, R-407C, R-410A, R-600A, R-454B
For Refrigerant Group
CFC, CO2, HC, HCFC, HFC, HFO, Propane
Description
Refrigerant Leak Repair Sealant, Application Seals and Prevents Leaks In Air Conditioning and Refrigeration Systems, For Use With Up to 5 tons System, Includes Injector System, Package Quantity 6
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.