Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerant Oil Pump

  • Mfr # 4814-40

  • Zoro # G5261943


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Application
Air Conditioning, Refrigeration
For Use With
Refrigeration Oil
Material
Metal, Rubber
Includes
Fitting, Transfer Hose
Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4814-40
Zoro #
G5261943
UPC #
681001481410
Country of Origin
United States

Dimensions

Connection Size
1/4 in
For Container Size
1 gal, 2.5 gal, 5 gal

Details

Application
Air Conditioning, Refrigeration
For Use With
Refrigeration Oil
Material
Metal, Rubber
Includes
Fitting, Transfer Hose
Type
Manual
Item
Oil Pump
Color
Black, Silver
Connection Type
SAE
Working Pressure
200 psi
Product Type
Oil Pump
Flow per Stroke
2.6 oz
Operation Type
Manual
For Lubricant Type
Alkylbenzene, Mineral Oil, Polyalkylene Glycol, Polyol Ester, Polyvinyl Ether

Description

Refrigerant Oil Pump, For Use With Refrigeration Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.