Refrigeration Flush Solvent Kit
Mfr # 4300-30
Zoro # G6126951
product price: $70.29
/eaKey Features
Size
19.5 oz
Color
Clear
Form
Liquid
Non-Toxic
Yes
Non-Flammable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4300-30
Zoro #
G6126951
UPC #
681001430128
Country of Origin
United States
Dimensions
Size
19.5 oz
Container Size
19.5 oz
For System Size
5 ton
Details
Item
Flush Solvent
Color
Clear
Form
Liquid
Non-Toxic
Yes
Non-Flammable
Yes
Optimum Boiling Point
115 Degrees F
Application
Flush away particulates in Refrigeration Products
Series
Rx11
Container Type
Can
Product Type
Flush Solvent
Number of Treatments
2
A2L Compatibility
A2L Compatible
For Refrigerant Type
R-134A, R-22, R-32, R-407C, R-410A, R-454B
Odor
Unscented
Fluid Color
Clear
Cleaning
Cleaner
For Refrigerant Group
Ammonia, CFC, CO2, HC, HCFC, HFC, HFO, Propane
For System
Refrigerant
Flammability
Non-Flammable
Boiling Point
115 Degrees F
Toxicity
Non-Toxic
Description
Flush Solvent, Liquid, Size 19.5 oz, Color Clear, Application Flush away particulates in Refrigeration Products, Non-Flammable Yes, Non-Toxic Yes, Optimum Boiling Point 115 Degrees F, Includes Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.