Refrigeration Lubricant, Mineral, 5 gal
Mfr # 4304-05
Zoro # G5250743
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Container Size
5 gal
Viscosity (ISO)
68
For Use With
HVAC/R Systems
Viscosity (SUS @ 100 F)
300 SUS
Type
Mineral Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4304-05
Zoro #
G5250743
UPC #
681001430418
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Viscosity (ISO)
68
For Use With
HVAC/R Systems
Viscosity (SUS @ 100 F)
300 SUS
Type
Mineral Oil
Item
Mineral Oil
Standards
NFPA 704-2001
Container Type
Pail
Series
C-4s
ISO Viscosity Grade
ISO-68
Lubricant Type
Naphthenic Mineral Oil
Pour Point
-35 Degrees F
For Refrigerant Group
CFC, HCFC, Propane
For Refrigerant Type
R-114, R-13, R-22, R-502
Fluid Color
Tan
Product Type
Mineral Oil
Viscosity - Maximum
300 SUS
Description
Mineral Oil, Mineral Oil, For Use With HVAC/R Systems, Container Size 5 gal, Viscosity (SUS @ 100 F) 300 SUS, Viscosity (ISO) 68, NFPA 704-2001 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.