Refrigeration Oil Analysis Kit
Mfr # 4996-0
Zoro # G5236025
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Application
Detect the Potential of Future Compressor Problems
Series
Total Lube
For Use With
Refrigeration Oil
Includes
Mailer, Metal Container for Sample
Product Type
Acid Test Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4996-0
Zoro #
G5236025
UPC #
681001499606
Country of Origin
United States
Details
Item
Acid Test Kit
Application
Detect the Potential of Future Compressor Problems
Series
Total Lube
For Use With
Refrigeration Oil
Includes
Mailer, Metal Container for Sample
Product Type
Acid Test Kit
Test Location
Mail-In
Number of Tests
1
Test Type
Moisture Content, Spectrochemical Analysis, Acid Level, Viscosity
Indication Method
Detailed Report
Response Time - Minimum
3 wk
Response Time - Maximum
2 wk
For Lubricant Type
Alkylbenzene, Mineral Oil, Polyol Ester
Description
Refrigeration Oil Analysis Kit, Detect the Potential of Future Compressor Problems, For Use With Refrigeration Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.