Zoro Homepage

Refrigeration System Flush Kit, 1 lb.

  • Mfr # 4300-08

  • Zoro # G5248616


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Application
Flushing Line Sets
Includes
Gun, Hose, Valve
Form
Liquid
Non-Flammable
Yes
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4300-08
Zoro #
G5248616
UPC #
681001430067
Country of Origin
United States

Dimensions

Size
1 lb
Container Size
1 lb
Hose Length
24 in
For System Size
5 ton

Details

Application
Flushing Line Sets
Includes
Gun, Hose, Valve
Item
Flush Solvent
Form
Liquid
Non-Flammable
Yes
Color
Clear
Non-Toxic
Yes
Optimum Boiling Point
105.8 Degrees F
Series
Rx11
Container Type
Can
Product Type
Flush Solvent
Odor
Unscented
For Refrigerant Group
Ammonia, CFC, CO2, HC, HCFC, HFC, HFO, Propane
For Lubricant Type
Alkylbenzene, Mineral Oil, Polyol Ester, Polyvinyl Ether
For System
Refrigerant
For Refrigerant Type
R-134A, R-22, R-32, R-407C, R-410A, R-454B
Fluid Color
Clear
A2L Compatibility
A2L Compatible
Toxicity
Non-Toxic
Flammability
Non-Flammable
Cleaning
Cleaner
Boiling Point
105.8 Degrees F
Number of Treatments
2

Description

Flush Solvent, Liquid, Size 1 lb, Color Clear, Application Flushing Line Sets, Non-Flammable Yes, Non-Toxic Yes, Optimum Boiling Point 105.8 Degrees F, Includes Gun, Hose, Valve

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.