Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubberized Spray Coating, 16 Oz, Aerosol

  • Mfr # 4296-50

  • Zoro # G1220247


product price: $27.95
/ea

Key Features

Color
White
Size
16 oz
Standards
CEPA, DSL, OSHA
Application Temperature
-10 Degrees to 250 Degrees F
For Use With
Refrigeration and Air Conditioning Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4296-50
Zoro #
G1220247
UPC #
681001429641
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 oz

Details

Item
Repair Compound
Color
White
Standards
CEPA, DSL, OSHA
Application Temperature
-10 Degrees to 250 Degrees F
For Use With
Refrigeration and Air Conditioning Systems
Resistance Properties
Corrosion Resistant, Rust Resistant, Water Resistant
Application Method
Spray
Surface Material
Metal
Cure Time
30 min
Coating Type
Rubber Coating
Minimum Application Temperature
-10 Degrees F
Dry Time
20 to 30 min
Maximum Application Temperature
250 Degrees F
Resin Type
Rubber
Base Type
Solvent
Surface Texture
Smooth
Use Location
Exterior, Interior
Coverage Area
20 sq ft
Product Form
Liquid
Rubber Item Type
Coating
Roof Application
Roof Leak Repair
VOC Content Weight Percentage
73.76 %
Heat Resistant
Flammable
Container Type
Can
Sub Brand
Pan-Spray
For Use On
Condensate Pans, Downspouts, Gutters, Humidifier Pans, Pipe Fixtures, Plumbing, Roofs, Swamp Coolers

Description

Repair Compound, Size 16 oz, White, Dry Time 20 to 30 min, Application Temperature -10 Degrees to 250 Degrees F, For Use With Refrigeration and Air Conditioning Systems, Standards CEPA, DSL, OSHA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.