Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scale Inhibitor, Clear, Cylinder

  • Mfr # 4173-04

  • Zoro # G110111914


product price: $35.75
/ea

Key Features

Application
Cooling Towers, Evaporative Coolers, Humidifiers, Ice Machines
Form
Solid
Characteristics
Slowly Soluble Phosphate
Standards
NSF Registered
For System Size
6,500 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4173-04
Zoro #
G110111914
UPC #
681001417303
Country of Origin
United States

Dimensions

For System Size
6,500 cfm

Details

Item
Scale Inhibitor
Application
Cooling Towers, Evaporative Coolers, Humidifiers, Ice Machines
Form
Solid
Characteristics
Slowly Soluble Phosphate
Standards
NSF Registered
Series
Evap-Treat
Food Grade
Food Safe
Product Type
Scale Inhibitor
Biodegradability
Non-Biodegradable
Fluid Color
Clear
Fluid Base
Hexametaphosphate
Compatible Product Type
Cooling Towers, Evaporative Coolers, Humidifiers, Ice Machines
Container Type
Cylinder
Active Ingredient
Micromet Phosphate

Description

Scale Inhibitor, Application Cooling Towers, Evaporative Coolers, Humidifiers, Ice Machines, Form Solid, Container Type Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.