Zoro Homepage

Scale Inhibitor, Clear, Cylinder

  • Mfr # 4173-06

  • Zoro # G210111937


product price: $41.49
/ea

Key Features

Application
Cooling Towers, Evaporative Coolers, Humidifiers, Ice Machines
Characteristics
Slowly Soluble Phosphate
Standards
NSF Registered
Form
Solid
Container Type
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4173-06
Zoro #
G210111937
UPC #
681001417310
Country of Origin
United States

Dimensions

For System Size
10,000 cfm

Details

Item
Scale Inhibitor
Application
Cooling Towers, Evaporative Coolers, Humidifiers, Ice Machines
Characteristics
Slowly Soluble Phosphate
Standards
NSF Registered
Form
Solid
Container Type
Cylinder
Compatible Product Type
Cooling Towers, Evaporative Coolers, Humidifiers, Ice Machines
Biodegradability
Non-Biodegradable
Product Type
Scale Inhibitor
Active Ingredient
Micromet Phosphate
Fluid Base
Hexametaphosphate
Series
Evap-Treat
Fluid Color
Clear
Food Grade
Food Safe

Description

Scale Inhibitor, Application Cooling Towers, Evaporative Coolers, Humidifiers, Ice Machines, Form Solid, Container Type Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.