Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scale Remover, 1 qt. Bottle

  • Mfr # 4134-24

  • Zoro # G5106792


product price: $21.55
/ea

Key Features

Size
32 oz
Color
Orange
Form
Liquid
Standards
NIOSH/MSHA
Application
Boilers, Electric Heaters, Hot Water Coils, Hot Water Heaters, Pasteurizers and Tanks, Steam Equipment, Unit Heaters, Valves, Water Cooled Condensers, Water Meters, Water Piping, Water Pumps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4134-24
Zoro #
G5106792
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz

Details

Item
Scale Inhibitor/Remover
Color
Orange
Form
Liquid
Standards
NIOSH/MSHA
Application
Boilers, Electric Heaters, Hot Water Coils, Hot Water Heaters, Pasteurizers and Tanks, Steam Equipment, Unit Heaters, Valves, Water Cooled Condensers, Water Meters, Water Piping, Water Pumps
Food Grade
Not Food Safe
Characteristics
Dissolves Calcium, Lime, Magnesium, Protective Films, Rust and Sodium, Septic-Safe
Non-Toxic
No
Acidic/Alkaline
Acidic
Container Type
Bottle
Series
Calci-Solve
Product Type
Scale Inhibitor/Remover
Fluid Color
Orange
Fluid Base
Hydrochloric Acid
Compatible Product Type
Boilers, Electric Heaters, Hot Water Coils, Hot Water Heaters, Pasteurizers, Steam Equipment, Tanks, Unit Heaters, Evaporative Condensers, Water Meters, Water Piping Systems, Water Pumps
For Material
Brass, Copper, Glass, Neoprene, Plastic, Rubber, Steel, Wood
Active Ingredient
Hydrochloric Acid
Biodegradability
Non-Biodegradable

Description

Scale Inhibitor/Remover, Application Boilers, Electric Heaters, Hot Water Coils, Hot Water Heaters, Pasteurizers and Tanks, Steam Equipment, Unit Heaters, Valves, Water Cooled Condensers, Water Meters, Water Piping, Water Pumps, Color Orange, Form Liquid, Container Type Bottle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.