Zoro Homepage

Scale Remover, Clear, 8 oz, Bottle

  • Mfr # 4387-02

  • Zoro # G304417426


product price: $16.45
/ea

Key Features

Form
Liquid
Application
Descaling Tankless Water Heaters
Container Type
Bottle
Container Size
8 oz
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4387-02
Zoro #
G304417426
UPC #
681001438711
Country of Origin
United States

Dimensions

Container Size
8 oz
Size
8 oz
Cleaner Container Size
8 oz

Details

Item
Tankless Water Heater Descaler
Form
Liquid
Application
Descaling Tankless Water Heaters
Container Type
Bottle
Color
Clear
Standards
ANSI's, CAN/CSA-Z94.4, NIOSH, OSHA 29 CFR 1910.134
Removes
Scale Deposits
Features
Restore Heat and Flow Capabilities of Tankless Water Heaters By Dissolving Scale
Active Acid
Phosphoric
Weight
12.67 oz
For Use With
Tankless Heaters
Food Grade
Not Food Safe
Fluid Base
Phosphoric Acid
Series
Vital-Flo
Fluid Color
Clear
Active Ingredient
Phosphoric Acid
For Material
Metal
Compatible Product Type
Tankless Heaters
Product Type
Scale Remover
Biodegradability
Non-Biodegradable

Description

Scale Remover, Application Descaling Tankless Water Heaters, Active Acid Phosphoric, Color Clear, Form Liquid, Container Size 8 oz, Container Type Bottle, Features Restore Heat and Flow Capabilities of Tankless Water Heaters By Dissolving Scale, Weight 12.67 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.