Scale Remover, Yellow, 5 gal, Bottle
Mfr # 4167-05
Zoro # G8681586
product price: $182.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Size
5 gal
Color
Clear
Form
Liquid
Food Grade
Not Food Safe
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4167-05
Zoro #
G8681586
UPC #
681001416726
Country of Origin
United States
Dimensions
Size
5 gal
Details
Item
Scale Remover
Color
Clear
Form
Liquid
Food Grade
Not Food Safe
Container Type
Bottle
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Standards
ANSI's, CAN/CSA-Z94.4, NIOSH, OSHA 29 CFR 1910.134
Series
Eco-Lyme
Product Type
Scale Remover
Active Ingredient
Sulfonic Acid
Fluid Base
Alkane Sulfonic Acid
For Material
Aluminum, Carbon Steel, Copper, Stainless Steel
Fluid Color
Yellow
Biodegradability
Biodegradable
Description
Scale Remover, Color Clear, Form Liquid, Container Type Bottle
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.