Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Adhesive, Spray-N-Bond Series, Clear, 12 oz, Aerosol Can

  • Mfr # 4369-75

  • Zoro # G2387944


product price: $11.79
/ea

Key Features

Application
Web Pattern for installing Duct Liner Insulation
Materials Bonded
Cardboard, Fabric, Leather, Plastic
Container Size
12 oz
Container Type
Aerosol Can
Working Time
30 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4369-75
Zoro #
G2387944
UPC #
681001436908
Country of Origin
United States

Dimensions

Container Size
12 oz
Size
12oz
Container Size - Adhesives
12.0 oz

Details

Item
Spray Adhesive
Application
Web Pattern for installing Duct Liner Insulation
Materials Bonded
Cardboard, Fabric, Leather, Plastic
Container Type
Aerosol Can
Working Time
30 sec
Color
Clear
Series
Spray-N-Bond
Characteristics
Aerosol
Type
For Insulation Installation on Duct Work
Standards
OSHA Hazard Communication Standard (29 CFR 1910.1200)
Features
No Chlorinated Solvents, Non-Ozone Depleting, Non-Staining
Water Resistance
Waterproof
Low Odor
No
Heat Resistant
Yes
Maximum Performance Temperature
122 Degrees F
VOC Content Weight Percentage
27.7 %
High Tack
Yes
Interior/Exterior
Interior/Exterior
Maximum Application Temperature
122 Degrees F
Pressure Sensitive
No
Spray Pattern
Web
Full Cure
1 min
Product Type
Spray Adhesive
Adhesive Color
Clear
Primary Applications
HVAC
Full Cure Time
1 min
Container Type - Adhesives
Aerosol Can

Description

Spray Adhesive, Adhesive Color Clear, Container Size 12 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series Spray-N-Bond, Spray Pattern Web, Working Time 30 sec, Features No Chlorinated Solvents, Non-Ozone Depleting, Non-Staining, Full Cure Time 1 min, Heat Resistant Yes, High Tack Yes, Interior/Exterior Interior/Exterior, Low Odor No, Standards OSHA Hazard Communication Standard (29 CFR 1910.1200), Water Resistance Waterproof

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.