Zoro Homepage

Spray Wand, 27 in L

  • Mfr # 4776-0

  • Zoro # G510377903


product price: $29.75
/ea

Key Features

Overall Length
27 in
Length
27 in
Type
Spray Wand
Features
Reusable Flexible Spray Wand
Product Type
Spray Wand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4776-0
Zoro #
G510377903
UPC #
681001477604
Country of Origin
United States

Dimensions

Overall Length
27 in
Length
27 in

Details

Item
Spray Wand
Type
Spray Wand
Features
Reusable Flexible Spray Wand
Product Type
Spray Wand

Description

Spray Wand, Spray Wand, Length 27 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.