Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Oil, 1 gal, Bottle, Yellow

  • Mfr # 4313-46

  • Zoro # G810111948


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Container Size
1 gal
Viscosity (ISO)
22H
Standards
AIIC, DSL/NDSL, ECL, ENCS, IECSC, KKDIK, NZIoC, PICCS, REACH, SWISS, TCSCA, TSCA, UK REACH
For Use With
Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants
Viscosity (SUS @ 100 F)
100 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4313-46
Zoro #
G810111948
UPC #
681001431354
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Viscosity (ISO)
22H
Standards
AIIC, DSL/NDSL, ECL, ENCS, IECSC, KKDIK, NZIoC, PICCS, REACH, SWISS, TCSCA, TSCA, UK REACH
Item
Synthetic Oil
For Use With
Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants
Viscosity (SUS @ 100 F)
100 SUS
Type
Polyol Ester
ISO Viscosity Grade
ISO-22
Pour Point
-70.6 Degrees F
Series
Emkarate RL22H
Product Type
Synthetic Oil
Viscosity - Maximum
100 SUS
Lubricant Type
Polyol Ester
Container Type
Bottle
For Refrigerant Group
CO2, HCFC, HFC, HFO, HC
Fluid Color
Yellow
A2L Compatibility
A2L Compatible

Description

Synthetic Oil, Polyol Ester, For Use With Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants, Container Size 1 gal, Viscosity (SUS @ 100 F) 100 SUS, Viscosity (ISO) 22H, AIIC, DSL/NDSL, ECL, ENCS, IECSC, KKDIK, NZIoC, PICCS, REACH, SWISS, TCSCA, TSCA, UK REACH Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.