Synthetic Oil, 1 gal, Pail, Yellow
Mfr # 4317-77
Zoro # G710397213
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Container Size
1 gal
Lubricant Type
Polyol Ester
Type
Solest
Container Type
Pail
For Use With
Refrigeration Lubricants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4317-77
Zoro #
G710397213
UPC #
681001471770
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Lubricant Type
Polyol Ester
Item
Synthetic Oil
Type
Solest
Container Type
Pail
For Use With
Refrigeration Lubricants
Series
Solest 120
Pour Point
-68.6 Degrees F
Product Type
Synthetic Oil
For Refrigerant Group
CO2, HCFC, HFC, HFO, HC
Viscosity - Maximum
675 SUS
Fluid Color
Yellow
Description
Synthetic Oil, Solest, For Use With Refrigeration Lubricants, Container Size 1 gal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.