Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taste/Odor Removal Cartridge

  • Mfr # 4706-87

  • Zoro # G0578238


product price: $81.75
/ea
Sold in multiples of 6 for $490.50
Free Shipping & Returns

Key Features

Connection Type
FPT
Application
Coffee Urns
For Use With
Ice Machine
Flow Rate
65 gpd
Series
NP Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4706-87
Zoro #
G0578238
UPC #
-
Country of Origin
United States

Details

Item
Inline Filter
Connection Type
FPT
Application
Coffee Urns
For Use With
Ice Machine
Flow Rate
65 gpd
Series
NP Series
Reduces
Odors, Scale, Sediment, Slit, Tastes, Turbidity
Micron Rating
10 micron
Filter Media
Activate Carbon, Micromet
Connection Gender
Female

Description

Inline Water Filter, Reduces Objectionable Odors, Scale, Sediment, Silt, Objectionable Tastes, Turbidity, Micron Rating 10 micron, Flow Rate 65 gpd, Diameter 2 5/8 in, Overall Height 5 1/2 in, Service Life 11,700 gal, Filter Media Activated Carbon, Micromet, Pipe Size 3/8 in, Application Coffee Urns, For Use With Ice Machine, Standards ANSI/NSF 42, Series NP, Compatible Mfr. Model Number 4706-87, Connection Type FPT, Connection Size 3/8 in, Connection Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.