Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easy Seal Ultimate LS/UV Dye Refrigerant Leak Repair Sealant, 2 to 7.5 Ton Systems

  • Mfr # 4050-11

  • Zoro # G2764120


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Container Size
0.1 oz
Container Type
Tube
Application
Seals and Prevents Leaks In Air Conditioning and Refrigeration Systems
Includes
Injector System
For Use With
2 to 7.5 tons Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050-11
Zoro #
G2764120
UPC #
681001405119
Country of Origin
United States

Dimensions

Container Size
0.1 oz
For System Size
7.5 ton

Details

Item
Refrigerant Leak Sealant
Container Type
Tube
Application
Seals and Prevents Leaks In Air Conditioning and Refrigeration Systems
Includes
Injector System
For Use With
2 to 7.5 tons Systems
Product Type
Refrigerant Leak Sealant
Dye Type
Universal/POE
Series
EasySeal Ultimate LS/UV
Application Method
Injected
For Media
Refrigerants
For Refrigerant Group
CFC, CO2, HC, HCFC, HFC, HFO, Propane
Number of Containers
1
Tools Included
Direct Inject Cartridge
Dye Color
Yellow/Green
A2L Compatibility
A2L Compatible
For Refrigerant Type
R-134A, R-22, R-290, R-32, R-407C, R-410A, R-600A, R-454B
Indication Method
Fluorescent

Description

UV Dye Refrigerant Leak Repair Sealant, Application Seals and Prevents Leaks In Air Conditioning and Refrigeration Systems, For Use With 1-1/2 to 5 tons Systems, Includes Injector System

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.