This item is Discontinued.

Nudell Nu-Dell 38018Z Clear Plastic Sign Holder  Stand-Up  5 x 7 38018Z

Nu-Dell 38018Z Clear Plastic Sign Holder Stand-Up 5 x 7 (Discontinued)

  • Mfr # 38018Z
  • Zoro # G503981933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38018Z
Zoro #
G503981933
UPC #
42122000414
Country of Origin
Taiwan, Province of China

Dimensions

Height
7 in
Length
7.3 in
Width
5 in

Details

Material
Plastic
Color
Clear
Application
Signage, Notice, Photo
Features
Self-standing; Double Sided
Item
Sign Holder
Shape
Rectangular

Description

Post pictures, signs, notices and more. Protects and clearly displays insert. Bottom-loading, self-standing design. Ideal for retailers, restaurants, trade shows and hospitals. Frame Color: Clear; Size: 5 x 7; Message(s): N/A; Insert Size: 5 x 7.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.