Nu-Dell 38046Z Clear Plastic Sign Holder Free-Standing 4 x 6

  • Mfr # 38046Z

  • Zoro # G203981981


product price: $20.15
/ea

Key Features

Material
Plastic
Height
6 in
Width
4 in
Color
Clear
Type
Double Sided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38046Z
Zoro #
G203981981
UPC #
042122000353
Country of Origin
Taiwan, Province of China

Dimensions

Height
6 in
Width
4 in
Length
6.3 in

Details

Item
Sign Holder
Material
Plastic
Color
Clear
Type
Double Sided

Description

Post pictures, signs, notices and more. Protects and clearly displays insert. Move signs where you need them. Allows viewing from two directions. Frame Color: Clear; Size: 4 x 6; Message(s): N/A; Insert Size: 4 x 6.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.