Zoro Homepage

Combo Padlock 2", 50mm, Covered

  • Mfr # 4398

  • Zoro # G1232610


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

TSA Approved
No
Number of Bumpers
0
Lock Body Shape
Square
Lock Body Material
Covered Padlock
Lock Body Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4398
Zoro #
G1232610
UPC #
-
Country of Origin
China

Details

TSA Approved
No
Item
Combo Padlock 2",50mm,Covered
Number of Bumpers
0
Lock Body Shape
Square
Lock Body Material
Covered Padlock
Lock Body Color
Black
Shackle Type
Standard Shackle
Number of Locks in Pack
1
Shackle Shape
Rounded

Description

Combination Padlock, Body Color Black, Number of Bumpers 0, Number of Pins 0 Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.