Zoro Homepage

Door Hole Cover, Brass

  • Mfr # 2171

  • Zoro # G1232373


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Product Type
Door Cover Plate
Material
Brass
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Outside Diameter
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2171
Zoro #
G1232373
UPC #
-
Country of Origin
China

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Outside Diameter
2 5/8 in

Details

Product Type
Door Cover Plate
Material
Brass
Item
Door Cover Plate
Includes Hardware
Hardware Included

Description

Door Cover Plate, Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.