Zoro Homepage

Keyed Night Dead Bolt Lock, Bronze

  • Mfr # 2110

  • Zoro # G1232251


product price: $19.59
/ea

Key Features

Material
Steel
Includes
(2) Keys, Strike Plate
Backset
2 3/8 in
Mortise/Cylindrical
Cylindrical
Number of Keys
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2110
Zoro #
G1232251
UPC #
-
Country of Origin
China

Dimensions

Strike Plate Height
2 1/2 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
2 5/8 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Deadbolt Lock
Material
Steel
Includes
(2) Keys, Strike Plate
Backset
2 3/8 in
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Number of Pins
5
ANSI/BHMA Finish
Bright Bronze-Plated, Clear Coated
Includes Hardware
Hardware Included

Description

Deadbolt Lock, Backset 2 3/8 in, Includes (2) Keys, Strike Plate, Material Steel, Number of Keys 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.