Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2051
Zoro #
G1232233
UPC #
-
Country of Origin
China
Dimensions
Outside Width
3 in
Outside Height
4 1/8 in
Inside Depth
5/8 in
Inside Height
2 3/4 in
Inside Width
2 in
Outside Depth
1 1/4 in
Details
Item
Lock Box
Includes
Protective Cover
Mounting Style
Surface
Description
Lock Box, Includes Protective Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.