Lock Box, Push-Button Combination, Metal
Mfr # 7061
Zoro # G616091420
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Outside Depth
2 in
Mounting Style
Surface
Outside Width
4 in
Outside Height
4 5/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7061
Zoro #
G616091420
UPC #
715590706132
Country of Origin
China
Dimensions
Outside Depth
2 in
Outside Width
4 in
Outside Height
4 5/8 in
Inside Height
2 3/4 in
Inside Width
3 in
Inside Depth
7/8 in
Details
Item
Lock Box
Mounting Style
Surface
Color
Black
Key Capacity
6
Locking Style
Push-Button Combination
Includes
(3) AAA Batteries, Mounting Hardware, Screwdriver
Finish
Painted
Material
Metal
Description
Lock Box, Key Capacity 6, Metal, Black, Includes (3) AAA Batteries, Mounting Hardware, Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.