Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nu-Set Lock Box, Wall, Combination, 4.7" H, Black 7062-3

Lock Box, Wall, Combination, 4.7" H, Black (Discontinued)

  • Mfr # 7062-3
  • Zoro # G406048856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7062-3
Zoro #
G406048856
UPC #
715590706231
Country of Origin
China

Dimensions

Width
4 7/10 in
Height
4 7/10 in
Depth
1 4/5 in
Outside Height
4 3/4 in
Outside Depth
1 3/4 in
Outside Width
4 3/4 in

Details

Item
Lock Box
Locking Type
Combination
Key Capacity
2
Material
Metal
Color
Black
Includes
(4) AAA Batteries, Mounting Hardware, Reset Tool, Screwdriver
Finish
Painted
Weather Resistant
Yes
Locking Style
Push-Button Combination
Mounting Style
Surface

Description

Lock Box, Wall Mounting Type, Combination Locking Type, Key Capacity 2, Weather Resistant Yes, Height 4 7/10 in, Width 4 7/10 in, Depth 1 4/5 in, Metal, Black, Includes (4) AAA Batteries, Mounting Hardware, Reset Tool, Screwdriver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.