Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt 1 in ID, Steel, Zinc Plated

  • Mfr # 2892

  • Zoro # G1232601


product price: $1.79
/ea
Sold in multiples of 6 for $10.74

Key Features

System of Measurement
Inch
Eye Inside Diameter
1 in
Material
Steel
Finish
Zinc Plated
Overall Length
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2892
Zoro #
G1232601
UPC #
-
Country of Origin
China

Dimensions

Eye Inside Diameter
1 in
Overall Length
4-3/4 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Eyebolt Type
Wire Bolt
Type
Wire Bolt

Description

Wire Eye Bolt 3/8 In.,x 4-3/4 In.,Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.