Eye Bolt 3/8", 4-1/4 in Shank, 1-3/16 in ID, Steel, Zinc Plated
Mfr # 2893
Zoro # G1232629
product price: $1.79
/eaSold in multiples of 6 for $10.74
Key Features
System of Measurement
Inch
Thread Size
3/8"
Shank Length
4-1/4 in
Eye Inside Diameter
1-3/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2893
Zoro #
G1232629
UPC #
-
Country of Origin
China
Dimensions
Thread Size
3/8"
Shank Length
4-1/4 in
Eye Inside Diameter
1-3/16 in
Thread Length
1-7/8"
Length
4-1/4"
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
Wire Eye Lag 3/8 In.,x 4-1/4 In.,Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.