Zoro Homepage

NuSteel BHT8H Beaded Heart Waste Basket

  • Mfr # BHT8H

  • Zoro # G304000222


product price: $101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHT8H
Zoro #
G304000222
UPC #
847682005332
Country of Origin
China

Description

The modern bath collection with beaded heart shape texture with silver accent add a wonderful elegant touch to today's bathroom decor. This elegant bathroom collection adds a contemporary look to your traditional bathroom arrangements.With detailed Beaded Heart pattern, this set is no short of an artwork.This is the perfect collection for those who love to experiment with their home decor.

Features
  • Beaded heart waste basket
  • Matching pieces include cotton swab/cotton container, soap dish, toothbrush holder, tumbler, soap and lotion pump, wastebasket, boutique tissue
  • Elegant bath accessory
  • Select a style to match your bathroom decor
Specifications
  • Color: Silver
  • Material: Resin
  • Finish: Polished Steel
  • Weight: 2.21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.