NuSteel BR17H Brogan Stainless Steel Bowl Brush

  • Mfr # BR17H

  • Zoro # G204146099


product price:  $79.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR17H
Zoro #
G204146099
UPC #
847682008067
Country of Origin
China

Description

The sleek Modern bath set with Stone finish with wooden trim add a wonderful elegant touch to today's bathroom decor.

Features
  • Brogan stainless steel bowl brush
  • The Bali collection adds a fine exotic touch to your bathroom space
  • This resin collection with etched chrome accents is designed around a sleek shape
  • Chrome and Clean with Damp cloths
  • Elevate your favorites to Customer Picks
  • Share your insider knowledge with other shoppers
  • Help determine what types of products we sell
Specifications
  • Color: White
  • Material: Resin & Wood
  • Finish: Stone
  • Weight: 2.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.