Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NuSteel ET8H Elegant Collection 6 Quart Wastebasket - White Resin

  • Mfr # ET8H

  • Zoro # G203890634


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET8H
Zoro #
G203890634
UPC #
847682001099
Country of Origin
China

Description

  • Collection: Elegant.
  • Finish: White.
  • Material: Resin.
  • Dimensions: 6" bottom x 7-5/8" top x 9.25".
  • Select a style to match your bathroom decor.
  • High quality components.
  • Satisfaction ensured.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.