Nusteel GLA328D-3 Black Glass With Black Nickel Steel Soap Dish

  • Mfr # GLA328D-3

  • Zoro # G703886267


product price:  $39.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLA328D-3
Zoro #
G703886267
UPC #
847682011449
Country of Origin
China

Description

This dish can be used at the kitchen sink, and countertop for vanity to keep soap Bars in their place.

Features
  • Practical and beautiful bathroom accessories set. Clean, modern style complements any bath decor.
  • Black nickel and smoke lustre finish.
  • Clean with damp cloth
  • This bath accessory set is Made of durable Stainless Steel and Glass
  • This bath accessory set is sure to elevate the look of any bathroom decor and also add functionality
  • Great addition to your bathroom decor
Specifications
  • Dimension: 5.25 x 5.25 x 1.75 in.
  • Weight: 1.53 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.