Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NuSteel GLT8GH Glitz Gold Waste Basket

  • Mfr # GLT8GH

  • Zoro # G403735261


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLT8GH
Zoro #
G403735261
UPC #
847682007831
Country of Origin
China

Description

The sleek modern bath accessories with Gold finish add a wonderful elegant touch to today's bathroom decor. Matching pieces include cotton swab/cotton container,soap dish,toothbrush holder,tumbler,soap and lotion pump,wastebasket,boutique tissue.

Features
  • Glitz gold waste basket
  • Matching pieces include cotton swab/cotton container, soap dish, toothbrush holder, tumbler, soap and lotion pump, wastebasket, boutique tissue
  • Elegant bath accessory
  • Select a style to match your bathroom decor
Specifications
  • Color: Silver
  • Material: Resin
  • Finish: Steel
  • Dimension: 8.5 x 8.5 x 9.84"
  • Weight: 4.68 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.