Zoro Homepage

NuSteel HS5H Hudson Mirror Tumbler

  • Mfr # HS5H

  • Zoro # G404145441


product price: $46.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS5H
Zoro #
G404145441
UPC #
847682003758
Country of Origin
China

Description

The Taper bath accessories with hammered texture and chrome accent add a wonderful elegant touch to today's bathroom decor.Swap out your plastic soap dispenser for the Hudson Hammered Soap/Lotion Pump. Made from hammered cylindrical dispenser is elegant and current. Display it alongside other pieces from the Hudson Hammered bath collection for a cohesive look.

Features
  • Hudson mirror tumbler
  • Matching pieces include cotton swab/cotton container, soap dish, toothbrush holder, tumbler, soap and lotion pump, wastebasket, boutique tissue
  • Elegant bath accessory
  • Select a style to match your bathroom decor
Specifications
  • Color: Silver
  • Material: Glass & Steel
  • Finish: Steel
  • Dimension: 3 x 3 x 4.24"
  • Weight: 0.951 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.