NuSteel IBI-3456-SET4 Soap Dish Tooth Brush Holder Tumbler & Lotion Pump Iceberg Ice Set 4 Piece

  • Mfr # IBI-3456-SET4

  • Zoro # G404159370


product price:  $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IBI-3456-SET4
Zoro #
G404159370
UPC #
859269002894
Country of Origin
China

Description

FASHION-FORWARD BATH ACCESSORY-Silver Mosaic Glass Collection sports a shiny Aluminum finish topped off with crackled glass for a contemporary feel. This bath accessory set is sure to elevate the look of any bathroom decor and also add functionality! Plus, this is a fail-proof gift idea for spa lovers!

Features
  • Nusteel the crown collection
  • High quality stainless steel & food safe
  • Durable resin luxury set-this 4-piece bathroom accessory set is Made of durable aluminum that's guaranteed to Outlast competing products
  • Dishwasher-safe & Multiple users-crackled glass Nickel collection has been specifically designed to fit the needs of multiple users
  • 4 Piece
Specifications
  • Finish: Glass Nickel
  • Material: Stainless Steel
  • Length: 13"
  • Thickness: 1.8 mm
  • Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.