Zoro Homepage

NuSteel JA8H Jakarta Waste Basket

  • Mfr # JA8H

  • Zoro # G303735088


product price: $177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JA8H
Zoro #
G303735088
UPC #
847682002782
Country of Origin
China

Description

The Shiny finish elegant bath accessories with MOP band in the middle and chrome accent add a wonderful elegant touch to today's bathroom decor. The Jakarta Marble bathroom accessories are made of natural stone, giving each piece its own unique variation in color and beauty. They're the perfect way to add natural sophistication to your bathroom.

Features
  • Jakarta waste basket
  • Waste basket and boutique tissue holder are made of rattan and lined with faux leather.
  • Soap dish, tumbler, toothbrush holder and lotion dispenser are made of resin with rattan and faux leather accents.
  • Coordinate all the bath ensemble pieces together with the Jakarta bath rug for a warm and welcoming feel.
Specifications
  • Color: Silver
  • Material: Natural Stone
  • Finish: Marble
  • Dimension: 10 x 9.5 x 9.5"
  • Weight: 3.118 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.