Zoro Homepage

NuSteel LT8H Loft Collection 6 Quart Wastebasket - Black Resin

  • Mfr # LT8H

  • Zoro # G803890751


product price: $89.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT8H
Zoro #
G803890751
UPC #
847682001174
Country of Origin
China

Description

  • Collection:.
  • Finish: Black.
  • Material: Resin.
  • Dimensions: 8" bottom dia x 10".
  • High quality components.
  • Many designs available match your personal style.
  • Satisfaction ensured.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.