Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NuSteel MR6H Merlot Stainless Steel Soap-Lotion Pump

  • Mfr # MR6H

  • Zoro # G503772654


product price: $45.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR6H
Zoro #
G503772654
UPC #
847682008234
Country of Origin
China

Description

The sleek, Cylindrical Modern Design add a wonderful elegant touch to today's bathroom decor.

Features
  • Merlot stainless steel soap-lotion pump
  • Stainless steel
  • Die-Cast metal base; steel-reinforced coupler; 1-piece stainless-steel blade
  • Dishwasher-safe
Specifications
  • Color: Silver
  • Material: 18-8 Stainless Steel
  • Weight: 1.512 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.