Zoro Homepage

Nusteel MST6CH Misty Copper Collection Lotion Dispenser

  • Mfr # MST6CH

  • Zoro # G704146544


product price: $50.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST6CH
Zoro #
G704146544
UPC #
847682012828
Country of Origin
China

Description

Misty Copper Made out of resin and metal. Resin look is inspired from the Italian marble called Michaelangelo.. Metal part is in copper finish.

Features
  • Practical and beautiful bathroom accessories set. Clean, modern style complements any bath decor.
  • Clean with damp cloth
  • This bath accessory set is Made of durable Stainless Steel with a ribbed design
  • This bath accessory set is sure to elevate the look of any bathroom decor and also add functionality
  • Great addition to your bathroom decor
Specifications
  • Dimension: 2.7 x 2.7 x 8.2 in.
  • Weight: 0.726 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.