
Nusteel RES566-8H Stone Hedge Resin Wastebasket
Mfr # RES566-8H
Zoro # G303955943
product price:Â $114.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RES566-8H
Zoro #
G303955943
UPC #
847682011586
Country of Origin
China
Description
The Trash cans are sized perfectly for smaller space, but still have plenty of room for your recyclables and garbage, made of high-quality durable materials these dustbins will hold up to everyday use. These garbage bins can be used for trash recycling or storing items. The beautiful slim square design combined with the Resin Marble with Marble Finish make them the perfect compliment to any home.
Features- Practical and beautiful bathroom accessories set. Clean, modern style complements any bath decor.
- Clean with damp cloth
- This bath accessory set is Made of durable Stainless Steel with a ribbed design
- This bath accessory set is sure to elevate the look of any bathroom decor and also add functionality
- Great addition to your bathroom decor
- Color: Marble
- Dimension: 7.6 x 7.6 x 10.04 in.
- Weight: 5.64 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.