Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nusteel SG1H Sea Glass Cotton Jar

  • Mfr # SG1H

  • Zoro # G304146647


product price: $40.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG1H
Zoro #
G304146647
UPC #
847682013399
Country of Origin
China

Description

Keep cosmetics and other daily essentials organized on your bathroom vanity or a dresser top with the bathroom vanity storage organizer, canister. Use these jars for everything from cotton balls and cotton swabs to cosmetic wedges, makeup swabs, bath salts, bath bombs, small soaps and more. The canister has a classic styling and decorative lids. Blending style with functionality, our products help you maximize unused spaces throughout the home.

Features
  • Practical and beautiful bathroom accessories set. Clean, modern style complements any bath decor.
  • Clean with damp cloth
  • This bath accessory set is Made of durable Stainless Steel with a ribbed design
  • This bath accessory set is sure to elevate the look of any bathroom decor and also add functionality
  • Great addition to your bathroom decor
Specifications
  • Cotton Swab and Cotton Container Dimension: 3.5 x 3.5 x 4.5 in.
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.