Zoro Homepage

Nusteel SL9H Salem Orb Tissue Box

  • Mfr # SL9H

  • Zoro # G103962677


product price: $52.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL9H
Zoro #
G103962677
UPC #
847682013382
Country of Origin
China

Description

Dress up boring, tissue boxes, while adding a decorative touch to your bathroom vanity with the Tissue Box Cover from nu steel. Fits over standard-sized tissue boxes and the open bottom making refilling easy. The opening in the top is large enough to make grabbing tissues easy while tissue boxes. The modern design adds a decorative touch to your decor.

Features
  • Practical and beautiful bathroom accessories set. Clean, modern style complements any bath decor.
  • Clean with damp cloth
  • This bath accessory set is Made of durable Stainless Steel with a ribbed design
  • This bath accessory set is sure to elevate the look of any bathroom decor and also add functionality
  • Great addition to your bathroom decor
Specifications
  • Boutique Tissue Box Dimension: 5 x 5 x 5.5 in.
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.